Cobra
Handheld CB Radio, 4W, Single Pin
- Zoro #: G9663177
- Mfr #: HH50WXST
Hover or click to zoom Tap to zoom
Key Features
- Connector Type: Single Pin
- Number of Channels: 40
- Power Output: 4 W
- Features: (10) Channel NOAA Weather and Emergency Radio, Channel Scan, Dual Watch, Up to 4 mi Range
- Overall Width: 2 in
- Microphone Connector Type: Built-In
- Overall Height: 6 5/16 in
- Radio Type: Handheld, Weather Channels
$89.95
Subtotal: $89.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- COBRA Handheld CB Radio, 4W, Single Pin HHRT50
- UNIDEN CB Radio, 40 Channels, 4W Power Output CMX760
- PRESIDENT ELECTRONICS 10 Meter RF-Power S-Meter Radio RICHARD
- PRESIDENT ELECTRONICS Handheld Radio with Large LCD screen RANDYII
- PRESIDENT ELECTRONICS TAYLOR 40-Channel FCC CB Radio w/ USB TAYLOR
- PRESIDENT ELECTRONICS FCC AM/FM CB Radio THOMAS
- UNIDEN Bearcat 880 40 Channel CB Radio w/ NOAA Weather BEARCAT880
- PRESIDENT ELECTRONICS LINCOLNII+ 10 Meter Ham Radio LINCOLNII
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W Bearcat 880
- UNIDEN True I/Q Digital Handheld Scanner SDS100
- UNIDEN 40-Channel Trucker's CB Radio PC68LTX
- Cobra CB Radios