Cobra Electronics
External Speaker, 15W, 4 in., with Talkback
Mfr # HG S500
Zoro # G4616062
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Power Output 15 W
- Width 4 in
- Includes 180 Degrees Ratcheted Swivel Mounted Bracket, 2 yr Warranty, Earpiece Jack for Drivers
- Type Noise Canceling with Talkback
Explore More Products
- COBRA ELECTRONICS External Speaker, 15W, 4 in. HG S100
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inL x 13inW, PR G86KITPR
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite SPRK65CGT
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR 6971
- SPECO TECHNOLOGIES Speaker System, w/Transformer, White, 88dB SP6PTW
- PYLE 1.35" Titanium Horn Driver 8 Ohm 1-3/8" X 18 Tpi, PDS342 PDS342
- SPECO TECHNOLOGIES Indoor Modular Speaker, Black SMSM4I1B6
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR G86KITPRC
- RCF 1.4 in. Component Driver ND85014
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W SRD80T
- EMINENCE SPEAKER Eminence Speaker H2EA 2 in. Throat Exponential Aluminum Horn Flare H2EA
- Cobra Electronics Corded Speakers