KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insect Light Trap

COBRA| Zoro #: G2315695| Mfr #: D107000-00

$524.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Total Lamp Watts: 45
Includes: Indoor Use Only
Number of Lamps: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315695 Mfr #: D107000-00
Total Lamp Watts: 45Includes: Indoor Use Only
Number of Lamps: 3Width (In.): 16-7/8
Mounting: Table Top or WallCharacteristics: 201 Sq In of Catch Area
Type: Indoor Use OnlyItem: Insect Light Trap
Application: ResidentialDepth (In.): 7-5/8
Coverage (Square-Ft.): 17.22Height (In.): 22-5/8
Country of Origin (subject to change): United Kingdom

Description

Insect Light Trap, Type Indoor Use Only, Application Residential, Number of Lamps 3, Total Lamp Watts 45, Coverage (Square-Ft.) 17.22, Mounting Table Top or Wall, Height (In.) 22-5/8, Width (In.) 16-7/8, Depth (In.) 7-5/8, Characteristics 201 Sq In of Catch Area, Includes Indoor Use Only

Reviews