Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inverter, 1600W Peak Output Power, 3.50" D

  • Zoro #: G9661129
  • Mfr #: CPI890
$69.95
  • Inverter Input Voltage: 10 to 15V DC
  • Height: 7.0 in
  • Inverter Output Voltage: 110 to 125V AC
See full product details
Orders over $75 ship free.

Cobra #CPI890 Specifications

  • Zoro #: G9661129
  • Mfr #: CPI890
Inverter Input Voltage: 10 to 15V DC Height: 7.0 in
Inverter Output Voltage: 110 to 125V AC Number of Outlets: 2
Inverter Output Form: Modified Sine Wave Depth: 3.5 in
Item: Inverter Peak Output Power: 1,600 W
Width: 6.0 in Nominal Output Power: 800 W
DC Connection: Battery Clamps Outlet Type: Standard 3-Prong Outlet
Facets//Item: Inverter Facets//Height: 7"
Facets//Outlet Type: Grounded AC Outlet Facets//Number of Outlets: 2
Facets//Inveter Output Voltage: 115V AC +/-5% Facets//Width: 6"
Facets//DC Connection: Cigarette Lighter Input Facets//Inverter Output Form: Modified Sine Wave
Facets//Nominal Output Power: 800W Facets//Depth: 3-1/2"
Facets//Case Material: ABS Facets//Peak Output Power: 1600W
Facets//Inverter Input Voltage: 10 to14.4 V DC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inverter, Inverter Output Form Modified Sine Wave, Inverter Output Voltage 110 to 125V AC, Inverter Input Voltage 10 to 15V DC, Nominal Output Power 800 W, Peak Output Power 1,600 W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, DC Connection Battery Clamps, Height 7.0 in, Width 6.0 in, Depth 3.5 in, Case Material ABS, Includes Direct to Battery Cable, Output Frequency 60 Hz

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cobra #CPI890