Radar Laser Detector, Black/Gray, 4-3/8" L
- Zoro #: G9663247
- Mfr #: RAD 450
Cobra #RAD 450 Specifications
| |
Range: 0 to 2 mi | Material: Plastic |
For Use With: Automobiles | Length: 4 3/8 in |
Item: Radar Laser Detector | Features: Reduces False Alerts From Erroneous Sources, Long Range, Detects Signals From Both Front and Rear, Digital Voice Announcements, OLED Display |
Package Quantity: 1 | Voltage: 12V DC |
Color: Black/Gray | Type: Detection |
Country of Origin (subject to change): Philippines |
Description
Radar Laser Detector, Detection, Color Black/Gray, Length 4 3/8 in, Range 0 to 2 mi, Voltage 12V DC, Material Plastic, For Use With Automobiles, Includes Power Cord, Mount, Features Reduces False Alerts From Erroneous Sources, Long Range, Detects Signals From Both Front and Rear, Digital Voice Announcements, OLED Display