Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

RG/6 75 ohm SAT/TV Cable - 1000' - Black

  • Zoro #: G4898827
  • Mfr #: RG/6 92003
$371.45
  • Country of Origin (subject to change): United States
See full product details
Out of Stock

Cobra Wire & Cable #RG/6 92003 Specifications

  • Zoro #: G4898827
  • Mfr #: RG/6 92003
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

RG/6 75 ohm SAT/TV Cable - 1000' - Black RATING: ETL DUAL LISTED AS CM/CL2 AND CATV Construction Parameters: Conductors: 18 AWG (1/.040) Copper Clad Steel 0.040 Dielectric: Foam Polyethylene color natural 0.070 0.180 Shielding: Polyester/Aluminum Fusible Tape plus 60% Aluminum Braid 0.216 Jacket: PVC 0.032 0.269 Impedance (ohms): 75 Capacitance (pF/ft): 17 Velocity of Propagation(%): 81

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Cobra Wire & Cable #RG/6 92003