Code 3

Warning Light, LED, 12 to 24VDC

Code 3 Warning Light, LED, 12 to 24VDC M180S-B
Hover or click to zoom Tap to zoom
$134.70
  • Item: Warning Light
  • Color: Blue
  • Includes: Edge Mounts, Mounting Hardware
  • Length: 5-5/8"
  • Features: (3) Distinct Functions 180 Degrees Warning, Takedown and Puddle Light
  • Standards: CA T13, IP67, R10, Reg 65, SAE J845 and J595 Class 1
  • Wide Range - Vehicle Lighting: Perimeter Light
  • Lighting Technology - Vehicle Lighting: LED
See full product details
This item ships free.

Total: $134.70

Code 3 #M180S-B Specifications

  • Item: Warning Light
  • Color: Blue
  • Includes: Edge Mounts, Mounting Hardware
  • Length: 5-5/8"
  • Features: (3) Distinct Functions 180 Degrees Warning, Takedown and Puddle Light
  • Standards: CA T13, IP67, R10, Reg 65, SAE J845 and J595 Class 1
  • Wide Range - Vehicle Lighting: Perimeter Light
  • Lighting Technology - Vehicle Lighting: LED
  • Base Material: Aluminum
  • Current Drawn: 0.9 A
  • Height - Vehicle Lighting: 1 1/2 in
  • Housing Material: Aluminum
  • Voltage - Vehicle Lighting: 12 to 24V DC
  • Rating: CA T13, E/Reg. 65, IP67, R10, SAE J845 and J595 Class 1
  • Number of Heads: 1
  • Power Source: 12 to 24V DC
  • Length - Vehicle Lighting: 4 1/2 in
  • Beam Angle - Vehicle Lighting: 180 Degrees
  • Lens Color - Vehicle Lighting: Blue
  • Lens Material: Polycarbonate
  • Wiring Connection - Vehicle Lighting: Pigtail
  • Number of Flash Patterns - Vehicle Lighting: 29
  • Flashes per Minute: Variable
  • Mounting - Vehicle Lighting: Permanent
  • Lens Design: Rectangular
  • Width - Vehicle Lighting: 1 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 4 1/2 in, Width - Vehicle Lighting 1 in, Height - Vehicle Lighting 1 1/2 in, Lens Color - Vehicle Lighting Blue, Number of Flash Patterns - Vehicle Lighting 29, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards CA T13, IP67, R10, Reg 65, SAE J845 and J595 Class 1, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12 to 24V DC

Reviews of Code 3 #M180S-B