Codelocks
Antimicrobial Coated Locker Lock
Mfr # KL1007SG-Clean
Zoro # G701209839
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Finish Powder Coated
- Includes Hardware Parts
- Outside Depth 1.6 in
- Access Method Keypad
Explore More Products
- CODELOCKS Antimicrobial Coated Locker Lock KL1006KIT-SG-RH-Clean
- CODELOCKS Antimicrobial Coated Locker Lock KL1006KIT-SG-Clean
- CODELOCKS Antimicrobial Coated Locker Lock KL1006KIT-SG-LH-Clean
- SALSBURY INDUSTRIES Salsbury Industries 62155GY-U 12 in. W x 66 in. H x 15 in. D Standard Metal Locker-Double Tier-1 Wide-Gray-Unassembled 62155GY-U
- SALSBURY Salsbury 22233BLK 18 in. Side Panel for Extra Wide Designer Wood Locker without Sloping Hood; Black 22233BLK
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H 7GC53623SU
- GLOBAL EQUIPMENT Paramount Double Tier 2 Door Locker, 12"Wx12"Dx36"H, Tan, Assembled 652174TN
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray 72024GY-U
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Gray 71024GY-U
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 48 x 9-1/2 x 17 493701
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 42"W x 20"D x 1-1/4"Thick LBS 20X42 (ADA)
- Codelocks Gear Lockers