Repair Product, Asphalt, L 25 x W 0.5 Ft

COFAIR| Zoro #: G2469704| Mfr #: TM625

$23.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (Ft.): 0.5
Item: Repair Product
Type: Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469704 Mfr #: TM625
Width (Ft.): 0.5Item: Repair Product
Type: RollLength (Ft.): 25
Material: Aluminum Over Rubberized AsphaltCountry of Origin (subject to change): United States

Description

Repair Product, Roll, Aluminum Over Rubberized Asphalt Material, Length 25 Ft, Width 0.5 Ft

Reviews