Container, Chain, Plastic

COFFING |Zoro #: G1785752|Mfr #: 08714W

$65.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785752 Mfr #: 08714W
Width: 6"Chain Lift: Single 20 ft.
Item: Chain ContainerHeight: 10-7/16"
Material: PlasticItem: Chain Container
Country of Origin (subject to change): Unknown

Product Description

Chain Container, Material Plastic, For Use With 1000 lb., 2000 lb., 4000lb., Chain Hoists, Width 6 In., Height 10-7/16 In., Chain Lift Single 20 ft.

Product Reviews

Save 15% when you sign up for Z-mail.