Lever Chain Hoist, 3000 lb., Lift 10 ft.

COFFING| Zoro #: G0700506| Mfr #: LSB-3000LB-10

$780.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0700506 Mfr #: LSB-3000LB-10
Includes: Safety Latch HooksStandards: ANSI/ASME B30.21
Finish: Powder CoatedHoist Lift: 10 ft.
Reeving: 1Hoist Overload Protection: No
Brake: Ratchet and Pawl Mechanical Load BrakeItem: Lever Chain Hoist
Hoist Mount: Hook Mounted - No TrolleyChain: Hardened Steel
Chain Length: 11 ft.Load Capacity: 3000 lb.
Pull to Lift Rated Load: 59 lb.Min. Between Hooks: 13"
Lever Length: 14-9/16"Hook Opening: 1-1/4"
Country of Origin (subject to change): Japan

Product Description

Lever Chain Hoist, Load Capacity 3000 lb., Hoist Lift 10 ft., Hook Opening 1-1/4 In., Min. Between Hooks 13 In., Pull to Lift Rated Load 59 lb., Lever Length 14-9/16 In., Brake Ratchet and Pawl Mechanical Load Brake, Reeving 1, Chain Hardened Steel, Chain Length 11 ft., Finish Powder Coated, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.