KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lever Chain Hoist, 6600 lb., L 20 Ft

COFFING| Zoro #: G1128601| Mfr #: LSB-6000B-20

$859.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Safety Latch Hooks
Item: Lever Chain Hoist
Hoist Overload Protection: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128601 Mfr #: LSB-6000B-20
Includes: Safety Latch HooksItem: Lever Chain Hoist
Hoist Overload Protection: NoChain Length: 20 ft.
Brake: Friction BrakeHoist Lift: 20 ft.
Chain: Hardened SteelPull to Lift Rated Load: 75 lb.
Hook Opening: 1-1/2"Reeving: 1
Standards: ANSI/ASME B30.21Load Capacity: 6600 lb.
Min. Between Hooks: 16-5/16"Finish: Enamel Paint
Hoist Mount: Hook Mounted - No TrolleyLever Length: 14-9/16"
Country of Origin (subject to change): Japan

Description

Lever Chain Hoist, Load Capacity 6600 lb., Hoist Lift 20 ft., Hook Opening 1-1/2 In., Min. Between Hooks 16-5/16 In., Pull to Lift Rated Load 75 lb., Lever Length 14-9/16 In., Brake Friction Brake, Reeving 1, Chain Hardened Steel, Chain Length 20 ft., Finish Enamel Paint, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Reviews