Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Coupler, 3/8" Hose Sz, 1/4" Sz

  • Zoro #: G7266128
  • Mfr #: 156

$6.94 /ea

Order in multiples of 2

Details
  • Temp. Range: -40°F to 250°F
  • Quick Connect Air Coupling Barb Size: 3/8"
  • Quick Connect Air Coupling Interchange Type: Industrial
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Coilhose Pneumatics #156 Specifications

  • Zoro #: G7266128
  • Mfr #: 156
Temp. Range: -40°F to 250°F Quick Connect Air Coupling Barb Size: 3/8"
Quick Connect Air Coupling Interchange Type: Industrial Quick Connect Air Coupling Pipe Size: 1/4"
Quick Connect Air Coupling Material: Brass Item: Coupler
Quick Connect Air Coupling Body Size: 3/8" Quick Connect Air Coupling Max. Pressure: 300 psi
Quick Connect Air Coupling Product Grouping: Manual Coupler Country of Origin (subject to change): Unknown

Description

Coupler

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Coilhose Pneumatics #156