- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic Valves
- /
- Solenoid Air Control Valves
- /
- Flat Mnfld 1/4" In x 1/4" Out Display 3Port
Coilhose Pneumatics
Flat Mnfld 1/4" In x 1/4" Out Display 3Port
- Zoro #: G1118921
- Mfr #: CO 3122-DL
Tap to zoom
Hover or click to zoom
$15.40
- Item: Flat Mnfld 1/4" In x 1/4" Out Dspl,3Port
- Country of Origin (subject to change): New Caledonia
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.40
Coilhose Pneumatics #CO 3122-DL Specifications
- Zoro #: G1118921
- Mfr #: CO 3122-DL
- Item: Flat Mnfld 1/4" In x 1/4" Out Dspl,3Port
- Country of Origin (subject to change): New Caledonia
Description
3 Port Flat Hex Manifold, 1/4" In x 1/4" Out, Display
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Coilhose Pneumatics #CO 3122-DL
Explore more
- COILHOSE PNEUMATICS Flat Hex Manifold 3/8" Auto Int 3 Port CO 3133-59C
- COILHOSE PNEUMATICS Flat Mnfld 3/8" Indl. Interchange 3Port CO 3133-58C
- COILHOSE PNEUMATICS Flat Mnfld 3/8" In x 3/8" Out Display 3Port CO 3133-DL
- COILHOSE PNEUMATICS AL Mnfld 1/4" 6-Pt Indl Inter 4 Port CO 3043-15C
- FESTO Solenoid Valve VZWD-L-M22C-M-N14-25-V-1P4-8 VZWD-L-M22C-M-N14-25-V-1P4-8
- SPEEDAIRE Solenoid Air Control Valve, 1/8 In, 24VDC 3FFV4
- FESTO Manifold Block MHP1-PR6-3-PI-D9 MHP1-PR6-3-PI-D9
- SMC Solenoid Valve, 25.2 CFM, 0.9, 3.4VA VFS2100-3FZ
- Coilhose Pneumatics Solenoid Air Control Valves