Coilhose Pneumatics
Safety Blow Gun Display
- Zoro #: G1134391
- Mfr #: CO 600S-DL
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.29
Coilhose Pneumatics #CO 600S-DL Specifications
- Zoro #: G1134391
- Mfr #: CO 600S-DL
- Body Material: Die Cast Zinc
- Application: Cleaning
- Nozzle: Safety
- Item: Safety Blow Gun,Display
- Air Inlet Gender: Female
- Air Inlet Size: 1/4 in
- Maximum Inlet Pressure: 150 psi
- Air Inlet Type: NPT
- Country of Origin (subject to change): New Caledonia
Description
Safety Blow Gun,Display
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Coilhose Pneumatics #CO 600S-DL
Explore more
- Coilhose Pneumatics Tip (Male) For Typhon 680 HFN-00M-DL
- Coilhose Pneumatics Safety Extension Blow Gun Tip 24" ST224
- Coilhose Pneumatics Variable Control Blow Gun w/16" Extension Tip 771-16S
- Coilhose Pneumatics Typhoon Blow Gun W 12 Extension TYP2512
- Coilhose Pneumatics 1/4" Typhoon Blow Gun 60" Ext & High Flow Tip TYP2560
- Coilhose Pneumatics 18" Extension with High Flow Nozzle Display EXT18CN-DPB
- Coilhose Pneumatics 1/4" Typhoon Blow Gun 18" Ext & High Flow Tip TYP2518
- Coilhose Pneumatics Safety Side Nozzle Tip Kit CO ST17-KIT
- Campbell Hausfeld Inflation Kit For Blow Gun MP211600AV
- Coilhose Pneumatics Air Guns & Accessories