BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert

COLDER| Zoro #: G2074466| Mfr #: LCD23004

$30.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Straight-Through/Shut-Off: Shut-OffPipe Size (Fittings): 1/4"Body Dia.: 0.62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074466 Mfr #: LCD23004
Straight-Through/Shut-Off: Shut-OffPipe Size (Fittings): 1/4"
Body Dia.: 0.62"Basic Fitting Shape: Insert
Tube Fitting Material: Chrome Plated BrassLength: 1.43"
Coupling Size: 1/4"Fitting Connection Type: Barbed
Tube Size: 1/8"Basic Fitting Material: Metal
For Use With: LC and PLC CouplersSeries: LC
Tube Inside Dia.: 1/4"Item: Elbow Insert
Specific Fitting Shape: Elbow InsertTemp. Range: -40 Degrees to 180 Degrees F
Max. Pressure: 250 psiCountry of Origin (subject to change): United States

Description

Elbow, Shutoff, Tube Size 1/4 In, Barbed Connection, Material of Construction Chrome Plated Brass, Pressure 250 PSI, Temp Range -40 To 180 Deg F, Gasket Material Buna, Outside Dia .89 In, Length 1.43 In, Standards FDA, USDA, NSF, ROHS

Reviews