PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert

COLDER| Zoro #: G1191066| Mfr #: LCD23006

$27.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psiBasic Fitting Shape: InsertFitting Connection Type: Barbed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191066 Mfr #: LCD23006
Max. Pressure: 250 psiBasic Fitting Shape: Insert
Fitting Connection Type: BarbedTube Inside Dia.: 3/8"
Tube Size: 3/16"Coupling Size: 1/4"
Straight-Through/Shut-Off: Shut-OffPipe Size (Fittings): 3/8"
For Use With: LC and PLC CouplersItem: Elbow Insert
Length: 1.43"Body Dia.: 0.62"
Temp. Range: -40 Degrees to 180 Degrees FSpecific Fitting Shape: Elbow Insert
Tube Fitting Material: Chrome Plated BrassSeries: LC
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Elbow Insert, Tube Fitting Material Chrome Plated Brass, Fitting Connection Type Barbed, Tube Size 3/16 In., Pipe Size - Pipe Fitting 3/8 In., LC Series, Shut-Off, Tube Inside Dia. 3/8 In., Coupling Size 1/4 In., Max. Pressure 250 psi, Temp. Range -40 Degrees to 180 Degrees F, Length 1.43 In., Body Dia. 0.62 In., For Use With LC and PLC Couplers

Reviews