HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert

COLDER| Zoro #: G2305816| Mfr #: MCD2304

$20.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Length: 1.28"
Specific Fitting Shape: Elbow Insert
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305816 Mfr #: MCD2304
Tube Size: 1/4"Length: 1.28"
Specific Fitting Shape: Elbow InsertSeries: MC
Basic Fitting Material: MetalBasic Fitting Shape: Insert
Coupling Size: 1/8"Body Dia.: 0.63"
For Use With: MC and PMC CouplersFitting Connection Type: Barbed
Temp. Range: -40 Degrees to 180 Degrees FMax. Pressure: 250 psi
Straight-Through/Shut-Off: Shut-OffTube Fitting Material: Chrome Plated Brass
Pipe Size (Fittings): 1/4"Item: Elbow Insert
Tube Inside Dia.: 1/4"Country of Origin (subject to change): United States

Description

Elbow, Shutoff, Tube Size 1/4 In, Barbed Connection, Material of Construction Chrome Plated Brass, Pressure 250 PSI, Temp Range -40 To 180 Deg F, Gasket Material Buna, Outside Dia .89 In, Length 1.28 In, Standards FDA, USDA, NSF, ROHS

Reviews