PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/16" Barb Chrome Plated Brass Inline Coupler

COLDER| Zoro #: G1220405| Mfr #: MCD1703

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220405 Mfr #: MCD1703
Tube Inside Dia.: 3/16"Specific Fitting Shape: Inline Coupler
Straight-Through/Shut-Off: Shut-OffBody Dia.: 0.75"
Max. Pressure: 250 psiFor Use With: MC and PMC Inserts
Basic Fitting Material: MetalTemp. Range: -40 Degrees to 180 Degrees F
Coupling Size: 1/8"Item: Inline Coupler
Pipe Size (Fittings): 1/4"Fitting Connection Type: Barbed
Length: 1.89"Basic Fitting Shape: Coupling
Series: MCTube Fitting Material: Chrome Plated Brass
Country of Origin (subject to change): United States

Product Description

Coupler, Shutoff, In-Line, Tube Size 3/16 In, Barbed Connection, Material of Construction Chrome Plated Brass, Pressure 250 PSI, Temp Range -40 To 180 Deg F, Gasket Material Buna, Outside Dia .89 In, Length 1.89 In, Standards FDA, USDA, NSF, ROHS

Product Reviews