Colder
3/8" PTF Chrome Plated Brass Inline Coupler
Mfr # LCD13006
Zoro # G0270121
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Chrome Plated Brass
- Specific Fitting Shape Straight Coupler
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Explore More Products
- COLDER 3/8" MNPT Chrome Plated Brass Inline Coupler LCD10006
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert MCD2004
- COLDER 3/8" MNPT Quick Disconnect Coupler HFCD10612
- COLDER Coupler, Push In, Acetal, White APC10004
- COLDER Inline Insert, Acetal, Straight-Through PLC24004
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" PMCD2006
- COLDER 1/4" Tube Valved Inline Coupling NS2D130412
- COLDER 3/8" Tube Panel Mount Inline Coupling PLCD1200612
- COLDER 1/8" MNPT Coupling Insert PMCD240212
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT ZUSA-TF-QD-A-11
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT ZUSA-TF-QD-A-24
- Colder Quick-Disconnect Tube Fittings