KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" PTF Chrome Plated Brass Inline Coupler

COLDER| Zoro #: G1536254| Mfr #: MCD1304

$36.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: MC
Fitting Connection Type: Tube
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536254 Mfr #: MCD1304
Series: MCFitting Connection Type: Tube
Basic Fitting Material: MetalMax. Pressure: 250 psi
Tube Fitting Material: Chrome Plated BrassLength: 1.77"
Specific Fitting Shape: Inline CouplerTube Outside Dia.: 1/4"
Body Dia.: 0.77"Pipe Size (Fittings): 1/4"
For Use With: MC and PMC InsertsTube Inside Dia.: 11/64"
Tube Size: 1/4"Basic Fitting Shape: Coupling
Item: Inline CouplerStraight-Through/Shut-Off: Shut-Off
Temp. Range: -40 Degrees to 180 Degrees FCoupling Size: 1/8"
Country of Origin (subject to change): United States

Description

Coupler, Shutoff, In-Line, Ferruleless, PTF, Tube Size 1/4 In, Tube Connection, Material of Construction Chrome Plated Brass, Pressure 250 PSI, Temp Range -40 To 180 Deg F, Gasket Material Buna, Outside Dia .89 In, Length 1.77 In, Standards FDA, USDA, NSF, ROHS

Reviews