BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4" MNPT Chrome Plated Brass Panel Mount Coupler

COLDER| Zoro #: G1312771| Mfr #: LCD15004

$34.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Straight-Through/Shut-Off: Shut-OffPipe Size (Fittings): 1/4"Body Dia.: 0.89"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312771 Mfr #: LCD15004
Straight-Through/Shut-Off: Shut-OffPipe Size (Fittings): 1/4"
Body Dia.: 0.89"Basic Fitting Shape: Coupling
Tube Fitting Material: Chrome Plated BrassLength: 1.50"
Coupling Size: 1/4"Fitting Connection Type: MNPT
Tube Size: 1/4"Basic Fitting Material: Metal
For Use With: LC and PLC InsertsSeries: LC
Item: Panel Mount CouplerSpecific Fitting Shape: Coupling
Temp. Range: -40 Degrees to 180 Degrees FMax. Pressure: 250 psi
Country of Origin (subject to change): United States

Description

Panel Mount Coupler, Tube Fitting Material Chrome Plated Brass, Fitting Connection Type MNPT, Tube Size 1/4 In., Pipe Size - Pipe Fitting 1/4 In., LC Series, Shut-Off, Coupling Size 1/4 In., Max. Pressure 250 psi, Temp. Range -40 Degrees to 180 Degrees F, Length 1.50 In., Body Dia. 0.89 In., For Use With LC and PLC Inserts

Reviews