Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" Barb Chrome Plated Brass Panel Mount Coupler

  • Zoro #: G0514604
  • Mfr #: LCD16005

$33.58

  • Coupling Size: 1/4"
  • Item: Panel Mount Coupler
  • Straight-Through/Shut-Off: Shut-Off
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Colder #LCD16005 Specifications

  • Zoro #: G0514604
  • Mfr #: LCD16005
Coupling Size: 1/4" Item: Panel Mount Coupler
Straight-Through/Shut-Off: Shut-Off Tube Size: 5/16"
Specific Fitting Shape: Coupling Basic Pipe Fitting Shape: Coupling
Pipe Size - Pipe Fitting: 5/16" Basic Pipe Fitting Material: Metal
Body Dia.: 0.89" Tube Inside Dia.: 5/16"
Max. Pressure: 250 psi For Use With: LC and PLC Inserts
Specific Pipe Fitting Shape: Coupling Tube Fitting Material: Chrome Plated Brass
Temp. Range: -40 Degrees to 180 Degrees F Length: 2.00"
Pipe Size (Fittings): 5/16" Pipe Fitting Connection Type: Barbed
Series: LC Fitting Connection Type: Barbed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Panel Mount Coupler, Tube Fitting Material Chrome Plated Brass, Fitting Connection Type Barbed, Tube Size 5/16 In., Pipe Size - Pipe Fitting 5/16 In., LC Series, Shut-Off, Tube Inside Dia. 5/16 In., Coupling Size 1/4 In., Max. Pressure 250 psi, Temp. Range -40 Degrees to 180 Degrees F, Length 2.00 In., Body Dia. 0.89 In., For Use With LC and PLC Inserts

Reviews of Colder #LCD16005