Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

1/4" Barb Chrome Plated Brass Panel Mount Coupler

COLDER | Zoro #: G0928776 | Mfr #: MCD1604

$ 27.65 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Colder #MCD1604 Specifications

Zoro #: G0928776 Mfr #: MCD1604
Tube Size: 1/8" Temp. Range: -40 Degrees to 180 Degrees F
For Use With: MC and PMC Inserts Straight-Through/Shut-Off: Shut-Off
Max. Pressure: 250 psi Body Dia.: 0.75"
Tube Fitting Material: Chrome Plated Brass Coupling Size: 1/8"
Basic Pipe Fitting Material: Metal Pipe Size (Fittings): 1/4"
Item: Panel Mount Coupler Series: MC
Tube Inside Dia.: 1/4" Length: 1.89"
Basic Pipe Fitting Shape: Coupling Specific Pipe Fitting Shape: Coupling
Pipe Fitting Connection Type: Barbed Country of Origin (subject to change): United States

Description

Panel Mount Coupler, Tube Fitting Material Chrome Plated Brass, Fitting Connection Type Barbed, Tube Size 1/8 In., Pipe Size - Pipe Fitting 1/4 In., MC Series, Shut-Off, Tube Inside Dia. 1/4 In., Coupling Size 1/8 In., Max. Pressure 250 psi, Temp. Range -40 Degrees to 180 Degrees F, Length 1.89 In., Body Dia. 0.75 In., For Use With MC and PMC Inserts

Reviews