KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Barb Chrome Plated Brass Panel Mount Insert

COLDER| Zoro #: G2377182| Mfr #: MCD4202

$18.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Tube Inside Dia.: 1/8"
Series: MC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377182 Mfr #: MCD4202
Tube Size: 1/8"Tube Inside Dia.: 1/8"
Series: MCStraight-Through/Shut-Off: Straight-Through
Fitting Connection Type: BarbedPipe Size (Fittings): 1/8"
Specific Fitting Shape: Coupling InsertMax. Pressure: 250 psi
Length: 1.75"Body Dia.: 0.72"
Basic Fitting Shape: InsertBasic Fitting Material: Metal
Temp. Range: -40 Degrees to 180 Degrees FItem: Panel Mount Insert
Tube Fitting Material: Chrome Plated BrassFor Use With: MC and PMC Couplers
Coupling Size: 1/8"Country of Origin (subject to change): United States

Description

Insert, Straight Thru, Panel Mount, Tube Size 1/8, Barbed Connection, Material of Construction Chrome Plated Brass, Pressure 250 PSI, Temp Range -40 To 180 Deg F, Gasket Material Buna, Outside Dia .89 In, Length 1.75 In, Standards FDA, USDA, NSF, ROHS

Reviews