KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Barb Chrome Plated Brass Panel Mount Insert

COLDER| Zoro #: G0305672| Mfr #: MCD4204

$17.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: MC
Fitting Connection Type: Barbed
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305672 Mfr #: MCD4204
Series: MCFitting Connection Type: Barbed
Basic Fitting Material: MetalMax. Pressure: 250 psi
Tube Fitting Material: Chrome Plated BrassLength: 1.97"
Specific Fitting Shape: Coupling InsertBody Dia.: 0.72"
Pipe Size (Fittings): 1/4"For Use With: MC and PMC Couplers
Tube Inside Dia.: 1/4"Tube Size: 1/4"
Basic Fitting Shape: InsertItem: Panel Mount Insert
Straight-Through/Shut-Off: Straight-ThroughTemp. Range: -40 Degrees to 180 Degrees F
Coupling Size: 1/8"Country of Origin (subject to change): United States

Description

Insert, Straight Thru, Panel Mount, Tube Size 1/4, Barbed Connection, Material of Construction Chrome Plated Brass, Pressure 250 PSI, Temp Range -40 To 180 Deg F, Gasket Material Buna, Outside Dia .89 In, Length 1.97 In, Standards FDA, USDA, NSF, ROHS

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews