Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Air Mattress, Queen, 78inL x 60inW x 18inH

  • Zoro #: G0313811
  • Mfr #: 2000025035

$98.55

Details
  • Material: Heavy Duty PVC
  • Features: Gusseted Design with Raised Edge, Double Lock(TM) Valve, Fits Standard Size Queen Sheets
  • Series: Supportrest(TM)
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Coleman #2000025035 Specifications

  • Zoro #: G0313811
  • Mfr #: 2000025035
Material: Heavy Duty PVC Features: Gusseted Design with Raised Edge, Double Lock(TM) Valve, Fits Standard Size Queen Sheets
Series: Supportrest(TM) Size: Queen
Includes: Built-In 120V Pump, Zippered Carry Bag Item: Air Mattress
Width: 60" Weight Capacity: 600 lb.
Height: 18" Length: 78"
Country of Origin (subject to change): China

Description

Take a look at the features for Coleman Air Mattress. Length: 78", Width: 60".

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Coleman #2000025035