JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Breathable Rain Pants, Charcoal, 2XL

COLEMAN| Zoro #: G2397726| Mfr #: 2000003778

$64.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397726 Mfr #: 2000003778
Includes: Reinforced Knees, Long Leg ZipperItem: Rain Pants
Number of Pockets: 2Material: Nylon
Liner Material: PolyesterColor: Charcoal
Resists: WaterSeam Style: Sewn, Taped
Size: 2XLFits Waist Size: 44 to 46"
Gender: Men'sInseam: 31"
Closure Type: Drawcord, Elastic WaistbandCountry of Origin (subject to change): China

Product Description

Rain Pants, Men's, Size 2XL, Charcoal, Fits Waist Size 44 to 46 In., Inseam 31 In., Nylon, Drawcord, Elastic Waistband Closure Type, Number of Pockets 2, Sewn, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Reinforced Knees, Long Leg Zipper

Product Reviews

Save 15%. Sign up for Z-mail.