- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Extension Cords
- /
- Cord Power Block 12/3 50
Coleman Cable / E C
Cord Power Block 12/3 50
- Zoro #: G4305291
- Mfr #: 2827

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $87.20
Coleman Cable / E C #2827 Specifications
- Zoro #: G4305291
- Mfr #: 2827
- Country of Origin (subject to change): Taiwan, Province of China
Description
Yellow Jacket Indoor or Outdoor 50 ft. L Yellow Triple Outlet Cord 12/3 SJTW
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Coleman Cable / E C #2827
Explore more
- CAROL Cord, 10/3 SJOOW 300V-Black-1000 RL 01383.41T.01
- PRIME WIRE AND CABLE EXTN CORD 16/2 SPT-2 9'L FC922609
- EVOLVE Power Extension Cord - 6 ft. EV190484
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT 5XFP8ID
- BBQ INNOVATIONS 40 ft. SJTW Green Extension Cord BB58092
- HUBBELL WIRING DEVICE-KELLEMS CABLE SET 75FT 100A 125/250V CS754
- CONNTEK INTEGRATED SOLUTIONS INC Conntek NEMA L6-30 Locking All Weather Cord Set, 25' RUL630PR-025
- IRWIN ROTARY DRILL BIT 5/32X3"" 5026001
- MONOPRICE Power Cord Cable, 3 Conductor 15 ft. 5281
- LEGRAND 6Ft 14 Awg 250 Volt Power Extension Cord (Iec320C20 To Iec320C19) 30821
- Coleman Cable / E C Extension Cords & Power Strips