Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Full Size Chest Cooler, 100 qt, Blue, White
  • Zoro #: G0261460
  • Mfr #: 6200A748
$76.83
  • Exterior Width: 17-1/8"
  • Exterior Height: 17-7/8"
  • Primary Material: Plastic
See full product details
This item ships free.

Coleman #6200A748 Specifications

  • Zoro #: G0261460
  • Mfr #: 6200A748
Exterior Width: 17-1/8" Exterior Height: 17-7/8"
Primary Material: Plastic Number of Cans: 160
With Wheels: No Lid Color: White
Capacity: 100 qt. Cooler Body Type: Chest Cooler
Exterior Length: 36-13/32" Body Color: Blue
Insulation: Thermozone(TM) Material: Polyethylene
Item: Chest Cooler Ice Retention: Up to 5 days
Features: Holds (160) Cans, Xtreme(R) 5 Technology Keeps Ice Up to 5 days In Temperatures Up to 90 Degrees F, Hinged Lid with (4) Cup Holders, Two-Way Handles, Rustproof, Leak-Resistant Channel for No-Tilt Draining, Lid Accommodates 24" Elastic Cords, Internal Dimensions 31" X 13" X 11-1/2" Cooler Design: Container Storage
Cooler Capacity: 100.0 qt. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Make sure your workers stay hydrated on hot day by providing portable coolers filled with water and other types of drinks. Take a look at the features for Coleman Chest Cooler. Capacity: 100 qt., Material: Polyethylene.

Reviews of Coleman #6200A748