Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Full Size Chest Cooler, 52 qt., Blue, White
  • Zoro #: G0261506
  • Mfr #: 3000001052
$46.08
  • Exterior Height: 17-13/32"
  • With Wheels: No
  • Lid Color: White
See full product details
Orders over $50 ship free.

Coleman #3000001052 Specifications

  • Zoro #: G0261506
  • Mfr #: 3000001052
Exterior Height: 17-13/32" With Wheels: No
Lid Color: White Item: Chest Cooler
Cooler Design: Container Storage Features: Holds (82) Cans, Xtreme(R) 5 Technology Keeps Ice Up to 5 days In Temperatures Up to 90 Degrees F, ThermOZONE(TM) Insulation, Hinged Lid with (4) Cup Holders, Two-Way Handles, Rustproof, Leak-Resistant Channel for No-Tilt Draining, Lid Accommodates 24" Elastic Cords, Internal Dimensions 21" x 9-3/8" x 11-1/8"
Ice Retention: Up to 5 days Body Color: Blue
Number of Cans: 82 Insulation: Thermozone(TM)
Cooler Body Type: Chest Cooler Material: Polyethylene
Exterior Length: 27-1/2" Cooler Capacity: 52.0 qt.
Capacity: 52 qt. Exterior Width: 15-7/64"
Primary Material: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chest Cooler, Chest Cooler, With Wheels No, 52.0 qt., Exterior Length 27-1/2 In., Exterior Width 15-7/64 In., Exterior Height 17-13/32 In., Plastic, Ice Retention Up to 5 days, Body Color Blue, Lid Color White, Number of Cans 82

Reviews of Coleman #3000001052