Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Personal Cooler, 16 qt, 22 Cans, Blue, White
  • Zoro #: G0261375
  • Mfr #: 3000001832
$18.99
  • Number of Cans: 22
  • Cooler Body Type: Personal Cooler
  • Body Color: Blue
See full product details
Orders over $50 ship free.

Coleman #3000001832 Specifications

  • Zoro #: G0261375
  • Mfr #: 3000001832
Number of Cans: 22 Cooler Body Type: Personal Cooler
Body Color: Blue Primary Material: Plastic
Ice Retention: Up to 1 day Exterior Width: 12-13/64"
Cooler Design: Container Storage Capacity: 16 qt.
Item: Personal Cooler Lid Color: White
With Wheels: Yes Insulation: Thermozone(TM)
Material: Polyethylene Exterior Height: 10-13/16"
Features: Holds (22) Cans, New Stylish Outer Casing, Hinged Lid, Comfort-Grip Handle, Non-Slip Ergonomic Comfort, Retextured EZ-Clean Top, Internal Dimensions 12-1/2" x 9-45/64" x 8-1/2", Weight 4.2 lb., 1.34 Days Ice Retention Cooler Capacity: 16.0 qt.
Soft/Hard: Soft Exterior Length: 15-19/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standard portable coolers have hinged or removable lids, but there are also coolers with wheels, telescoping handles and hard-sided coolers you can carry on your back. Here is some additional information about Coleman Personal Cooler. Capacity: 16 qt., Material: Polyethylene.

Reviews of Coleman #3000001832