Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Personal Cooler, 30 qt., 38 Cans, Red, White
  • Zoro #: G0261348
  • Mfr #: 3000002001
$25.26
  • Capacity: 30 qt.
  • Ice Retention: Up to 2 days
  • Cooler Body Type: Personal Cooler
See full product details
Out of Stock

Coleman #3000002001 Specifications

  • Zoro #: G0261348
  • Mfr #: 3000002001
Capacity: 30 qt. Ice Retention: Up to 2 days
Cooler Body Type: Personal Cooler Item: Personal Cooler
Insulation: Thermozone(TM) Lid Color: White
Exterior Height: 15-13/64" Primary Material: Plastic
Exterior Length: 17-13/16" Number of Cans: 38
Features: Holds (38) Cans, New Stylish Outer Casing, Hinged Lid with (2) Molded Cup Holders, Bail Handle, Retextured EZ-Clean Top, Internal Dimensions 15-1/2" x 10-5/16" x 12-7/64", Weight 5.8 lb., 1.77 days Ice Retention With Wheels: No
Exterior Width: 13-5/16" Body Color: Red
Material: Polyethylene Cooler Design: Container Storage
Cooler Capacity: 30.0 qt. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable coolers provide liquid refreshment for picnics, backyard events, and job sites. Coleman Personal Cooler include characteristics like: Capacity: 30 qt., Material: Polyethylene.

Reviews of Coleman #3000002001