Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Personal Cooler, 36 qt, 46 Cans, Blue, White
  • Zoro #: G0261339
  • Mfr #: 6281A718G
$28.09
  • Lid Color: White
  • Material: Polyethylene
  • Cooler Body Type: Personal Cooler
See full product details
Out of Stock

Coleman #6281A718G Specifications

  • Zoro #: G0261339
  • Mfr #: 6281A718G
Lid Color: White Material: Polyethylene
Cooler Body Type: Personal Cooler Number of Cans: 46
Cooler Design: Container Storage With Wheels: No
Body Color: Blue Primary Material: Plastic
Exterior Length: 18-1/4" Exterior Height: 14-29/32"
Exterior Width: 13-1/2" Features: Holds (46) Cans, Cup Holders In The Lid, Molded Handles
Cooler Capacity: 36.0 qt. Ice Retention: Up to 3 days
Item: Performance Cooler Insulation: Thermozone(TM)
Capacity: 36 qt. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Make sure your workers stay hydrated on hot day by providing portable coolers filled with water and other types of drinks. Take a look at the features for Coleman Personal Cooler. Capacity: 36 qt., Material: Polyethylene.

Reviews of Coleman #6281A718G