Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wheeled Personal Cooler, 45 qt, Blue, White
  • Zoro #: G0261311
  • Mfr #: 3000002455
$41.40
  • Cooler Capacity: 45.0 qt.
  • Lid Color: White
  • Exterior Height: 17-1/2"
See full product details
Orders over $50 ship free.

Coleman #3000002455 Specifications

  • Zoro #: G0261311
  • Mfr #: 3000002455
Cooler Capacity: 45.0 qt. Lid Color: White
Exterior Height: 17-1/2" Exterior Width: 17-39/64"
Material: Polyethylene Cooler Body Type: Chest Cooler
Capacity: 45 qt. Item: Chest Cooler
Body Color: Blue Cooler Design: Container Storage
Insulation: Thermozone(TM) Number of Cans: 70
With Wheels: Yes Ice Retention: Up to 3 days
Exterior Length: 18" Features: Holds (70) Cans, Retractable Telescoping Handle, Side Handles, (4) Molded Cup Holders, Have-A-Seat(TM) Lid supports Up to 250 lb., Retextured EZ-Clean Top
Primary Material: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Don't forget to stock up on ice packs for your portable cooler so your liquid refreshments stay cold for hours. Here is some additional information about Coleman Chest Cooler. Capacity: 45 qt., Material: Polyethylene.

Reviews of Coleman #3000002455