20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Rain Bib Overall, Charcoal, L

COLEMAN| Zoro #: G2006593| Mfr #: 2000003768

$83.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006593 Mfr #: 2000003768
Includes: Elastic/Quick Connect Suspenders, Reinforced Knees, Long Leg ZipperSeam Style: Sewn, Taped
Resists: WaterNumber of Pockets: 2
Liner Material: PolyesterItem: Rain Bib Overall
Color: CharcoalInseam: 31"
Gender: Men'sMaterial: Nylon
Closure Type: ZipperFits Waist Size: 36 to 39"
Size: LCountry of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size L, Charcoal, Fits Waist Size 36 to 39 In., Inseam 31 In., Nylon, Zipper Closure Type, Number of Pockets 2, Sewn, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic/Quick Connect Suspenders, Reinforced Knees, Long Leg Zipper

Product Reviews

Save 15%. Sign up for Z-mail.