Rain Jacket with Hood, Char, 2XL

COLEMAN| Zoro #: G0825946| Mfr #: 2000003775

$66.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0825946 Mfr #: 2000003775
Includes: Hook-and-Loop Cuffs ClosureNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Stitched/Taped
Resists: WaterLiner Material: Polyester
Item: Rain Jacket with HoodSub-Category: Rain Jackets/Raincoats
Color: CharcoalGender: Men's
Material: NylonClosure Type: Zipper
Size: 2XLJacket Length: 34"
Fits Chest Size: 52" to 54"Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Charcoal, Size 2XL, Fits Chest Size 52 In. to 54 In., Material Nylon, Jacket Length 34 In., Zipper Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes Hook-and-Loop Cuffs Closure

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.