Rain Jacket with Hood, Char, XL

COLEMAN| Zoro #: G0517921| Mfr #: 2000003773

$63.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0517921 Mfr #: 2000003773
Includes: Hook-and-Loop Cuffs ClosureNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Stitched/Taped
Resists: WaterLiner Material: Polyester
Item: Rain Jacket with HoodSub-Category: Rain Jackets/Raincoats
Color: CharcoalGender: Men's
Material: NylonClosure Type: Zipper
Jacket Length: 33-1/2"Fits Chest Size: 48" to 50"
Size: XLCountry of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Charcoal, Size XL, Fits Chest Size 48 In. to 50 In., Material Nylon, Jacket Length 33-1/2 In., Zipper Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes Hook-and-Loop Cuffs Closure

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.