Rain Jacket with Hood, Charcoal, M

COLEMAN |Zoro #: G1064481|Mfr #: 2000015032

$60.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1064481 Mfr #: 2000015032
Includes: Hook-and-Loop Cuffs ClosureNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Stitched/Taped
Resists: WaterLiner Material: Polyester
Item: Rain Jacket with HoodSub-Category: Rain Jackets/Raincoats
Color: CharcoalGender: Men's
Material: NylonClosure Type: Zipper
Jacket Length: 32-1/2"Fits Chest Size: 38" to 40"
Size: MCountry of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Charcoal, Size M, Fits Chest Size 38 In. to 40 In., Material Nylon, Jacket Length 32-1/2 In., Zipper Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes Hook-and-Loop Cuffs Closure

Product Reviews

Save 15% when you sign up for Z-mail.