Wheeled Chest Cooler, 50 qt., Blue

COLEMAN| Zoro #: G1037881| Mfr #: 3000000188

$35.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037881 Mfr #: 3000000188
Lid Color: WhiteItem: Chest Cooler
Body Color: BlueInsulation: Thermozone(TM)
Cooler Design: Container StorageFeatures: 64 Cans Capacity, Upright Storage of 2 Liter Bottles, 7" Wheels, Hinged Lid, Rust-Proof, Leak-Resistant Drain, Tow Handle
Exterior Length: 26"Exterior Height: 16-1/2"
Capacity: 50 qt.Exterior Width: 14"
Country of Origin (subject to change): United States

Product Description

Wheeled Chest CoolerInsulation Thermozone(TM), Body Color Blue, Lid Color White, Capacity 50 qt., Exterior Length 26 In., Exterior Width 14 In., Exterior Height 16-1/2 In.
Save 15%. Sign up for Z-mail.