Colorcore
ColorCore 59" Aluminum Handle, Yellow
- Mfr # 294116
- Zoro # G8490740
$11.49
/ea
Subtotal: $11.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- COLORCORE ColorCore 51" Aluminum Handle, Green 294012
- COLORCORE ColorCore 57" Fiberglass Handle, Yellow 295116
- COLORCORE ColorCore 51" Aluminum Handle, Black 294019
- COLORCORE ColorCore 57" Fiberglass Handle, Red 295114
- COLORCORE ColorCore 50" Fiberglass Handle, Green 295012
- COLORCORE ColorCore 51" Aluminum Handle, White 294015
- VIKAN Colr Coded Handle, Polyprpylene, Gren, 59in 29622
- GOLDEN STAR Orange FiberGlass Quik-Change Handl, PK3 HQC160FORG-3PK
- VIKAN Scrub Pad Holder, White, 9"L 55105
- RENOWN 24 in. Aluminum Quick-Connect Microfiber Mop Frame AQCDF24
- TOUGH GUY Swivel Pad Holder, Blue, 10"L 280195
- Colorcore Handles, Frames and Braces