Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual Wheel Swivel Caster w/Total Lock

  • Zoro #: G6796693
  • Mfr #: DW02GRP100TLTP11
$32.99
  • Caster Min. Temp.: -45 Degrees F
  • Caster Plate Hole Pattern: A
  • Frame Material: Steel
See full product details
Orders over $75 ship free.

Colson #DW02GRP100TLTP11 Specifications

  • Zoro #: G6796693
  • Mfr #: DW02GRP100TLTP11
Caster Min. Temp.: -45 Degrees F Caster Plate Hole Pattern: A
Frame Material: Steel Caster Stem Type: No Stem/Plate Included
Frame Finish: Zinc Plated Caster Frame Material: Nylon
Caster Brake Type: Total Lock Brake Inside Bolt Hole Spacing: 1-5/8 in x 1-31/32 in
Caster Wheel/Tread Material: Thermoplastic Rubber Wheel Color: Gray
Durometer: 70 Shore A Caster Core Material: Polypropylene
Number of Wheels: 2 Caster Load Rating Range: Light-Duty
Mounting Bolt Dia.: 5/16 in Caster Temp. Range: -45 Degrees to 180 Degrees F
Caster Product Group: Swivel Caster with Total Lock Wheel Dia.: 2 in
Stem Dia.: No Stem Outside Bolt Hole Spacing: 2 in x 2-13/32 in
Caster Swivel Lock Type: Total Lock Caster Wheel Bearings: Ball
Plate Size: 2-5/8" x 3" Caster Raceway: Double Ball
Caster Max. Temp.: 180 Degrees F Non-Marking: No
Core Color: Gray Caster Brake Included: Yes
Plate Caster Bolt Hole Pattern: A Caster Plate Size: 2-5/8" x 3"
Load Rating: 200 lb Overall Height: 2-29/32"
Caster Wheel Shape: Standard Item: Quiet-Roll Medical Plate Caster
Caster Sub-Type: Swivel Wheel Width: 1 5/8 in
Caster Temp. Range Available: Yes Swivel Raceway Type: Double Ball
Wheel/Tread Hardness: 70 Shore A Number of Mounting Holes: 4
Mounting Height: 2 7/8 in Wheel Core Material: Plastic
Wheel/Tread Material: Rubber Tread Shape: Standard
Swivel Construction: Kingpin Swivel Lock Type: Total Lock
Wheel/Tread Hardness Rating: Soft Mounting Plate Size: 2 5/8 in x 3 in
Includes Thread Guards: Yes Wheel Bearing Type: Precision Ball
Mounting Plate Bolt Hole Pattern: A Load Rating Range: 0 to 299 lb
Wheel/Tread Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Swivel, Quiet-Roll Medical Plate Caster, Load Rating 200 lb, Swivel Lock Type Total Lock, Wheel Dia. 2 in, Wheel Width 1 5/8 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 2, Caster Brake Type Total Lock Brake, Tread Shape Standard

Reviews of Colson #DW02GRP100TLTP11