Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swivel Plate Caster, TPR, 4 in., 260 lb.

  • Zoro #: G0511673
  • Mfr #: PGS40120ZN-TPR22(GG)

$14.88

  • Caster Wheel Bearings: Ball
  • Thread Guards: Yes
  • Plate Thickness: 1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Colson #PGS40120ZN-TPR22(GG) Specifications

  • Zoro #: G0511673
  • Mfr #: PGS40120ZN-TPR22(GG)
Caster Wheel Bearings: Ball Thread Guards: Yes
Plate Thickness: 1/8" Caster Plate Hole Pattern: C
Caster Stem Type: No Stem/Plate Included Caster Brake Included: No
Load Rating: 260 lb. Frame Finish: Zinc Plated
Caster Temp. Range: -30 Degrees to 180 Degrees F Wheel Color: Gray
Caster Wheel Shape: Standard Caster Core Material: Polyolefin
Caster Sub-Type: Swivel Overall Height: 5-1/4"
Includes: Thread guards Caster Plate Thickness: 1/8"
Mounting Bolt Dia.: 5/16" Caster Product Group: Swivel Caster
Caster Load Rating Range: Light-Duty Frame Material: Steel
Stem Dia.: No Stem Caster Wheel/Tread Material: Thermoplastic Rubber
Caster Plate Size: 2-5/8" x 3-3/4" Number of Wheels: 1
Plate Caster Bolt Hole Pattern: C Caster Max. Temp.: 180 Degrees F
Durometer: 85 Shore A Non-Marking: Yes
Inside Bolt Hole Spacing: 1-3/4" x 2-3/4" Item: Standard Plate Caster
Caster Frame Material: Steel Application: Hospital Equipment, Utility Carts, Store Fixtures, Institutional Equipment, Office Equipment, Food Service
Caster Raceway: Double Ball Caster Temp. Range Available: Yes
Caster Swivel Lock Type: No Lock Included Caster Min. Temp.: -30 Degrees F
Wheel Width: 1-1/4" Core Color: Gray
Outside Bolt Hole Spacing: 1-3/4" x 3" Extended Lead: No
Plate Size: 2-5/8" x 3-3/4" Wheel Dia.: 4"
Caster Brake Type: No Brake Included Tread Shape: Standard
Swivel Lock Type: No Lock Included Wheel/Tread Hardness Rating: Soft
Includes Thread Guards: Yes Mounting Height: 5-1/4"
Wheel Core Material: Plastic Swivel Raceway Type: Double Ball
Wheel/Tread Hardness: 85 Shore A Load Rating Range: 0 to 299 lb.
Mounting Plate Bolt Hole Pattern: C Mounting Plate Size: 2-5/8" x 3-3/4"
Swivel Construction: Kingpin Number of Mounting Holes: 4
Wheel Bearing Type: Precision Ball Wheel/Tread Material: Thermoplastic Rubber
Wheel/Tread Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Swivel, Standard Plate Caster, Load Rating 260 lb., Swivel Lock Type No Lock Included, Wheel Dia. 4 In., Wheel Width 1-1/4 In., Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Reviews of Colson #PGS40120ZN-TPR22(GG)