Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6113
Zoro #
G7722075
UPC #
886535502802
Country of Origin
Viet Nam
Dimensions
Size
S
Length
27 in
Fits Chest Size
35 in to 38 in
Sleeve Length
34-1/2"
Details
Item
Jacket
Color
Navy
Material
100% Polyester
Fabric Weight
10.62 oz
Closure Type
Zipper
Gender
Men's
Number of Pockets
0-3
Insulated
No
Lining Material
Fleece
Number of Outside Pockets
2
Insulated for Cold Conditions
No
Minimum Temperature
Above 32 Degrees F
Description
Jacket, Gender Men's, Insulated for Cold Conditions No, Material 100 Percent Polyester, Fabric Weight 10.62 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Color Navy, Length 27 in, Lining Material Fleece, Size S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.