Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6113
Zoro #
G7721603
UPC #
886535502901
Country of Origin
Viet Nam
Dimensions
Size
2XL
Length
29"
Fits Chest Size
50" to 53"
Sleeve Length
38-1/2"
Details
Item
Jacket
Color
Beet
Material
100% Polyester
Fabric Weight
10.62 oz
Closure Type
Zipper
Gender
Men's
Number of Outside Pockets
2
Lining Material
Fleece
Insulated
No
Description
Jacket, Gender Men's, Material 100 Percent Polyester, Fabric Weight 10.62 oz, Number of Outside Pockets 2, Color Beet, Length 29 In., Lining Material Fleece, Size 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.