Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6113
Zoro #
G7722032
UPC #
886535502703
Country of Origin
Viet Nam
Dimensions
Size
L
Length
28"
Fits Chest Size
42" to 45"
Sleeve Length
36-1/2"
Details
Item
Jacket
Color
Charcoal
Material
100% Polyester
Fabric Weight
10.62 oz
Closure Type
Zipper
Gender
Men's
Insulated
No
Lining Material
Fleece
Number of Outside Pockets
2
Description
Jacket, Gender Men's, Material 100 Percent Polyester, Fabric Weight 10.62 oz, Number of Outside Pockets 2, Color Charcoal, Length 28 In., Lining Material Fleece, Size L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.