- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Line Voltage Thermostats
- /
- Hazardous Location Line Volt Mechanical Tstat, Open/Close on Rise
Shop Alternate Products
This Product is Discontinued
Columbus Electric
Hazardous Location Line Volt Mechanical Tstat, Open/Close on Rise (Discontinued)
Mfr # EPETD8DJ
Zoro # G1231745
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Action Open/Close on Rise
- Sensor Type Bi-Metal
- Differential 2 Degrees to 4 Degrees F
- Thermostat Control Range 50 Degrees to 90 Degrees F
- Color Black and Gray
Customers Also Purchased
- Brand Columbus Electric
-
MFR #
EPETD8DJ
-
Zoro #
G1231745
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width | 6 3/8 in |
Height | 5 5/8 in |
Depth | 5-5/8" |
Overall Depth | 1 13/16 in |
Overall Height | 5 5/8 in |
Overall Width | 6 3/8 in |
Details
Switch Action | Open/Close on Rise |
Sensor Type | Bi-Metal |
Differential | 2 Degrees to 4 Degrees F |
Thermostat Control Range | 50 Degrees to 90 Degrees F |
Color | Black and Gray |
Inductive Amps @ 120V | 4.6 A |
Remote Sensing Capability | No |
Inductive Amps @ 240V | 4.6 A |
Pilot Duty Contacts (VA) | 24 to 277VA |
Thermostat Heating/Cooling | Heating/Cooling |
Full Load Amps @ 120VAC | 4.6 A |
Thermostat Voltage | 24, 120 to 277V AC |
Thermostat Item | Line Voltage Mechanical Thermostat |
Full Load Amps @ 240VAC | 4.6 A |
Remote Sensing Bulb Included | No |
Standards | CSA/UL Class I Groups C and D, Class II Groups E, F and G, NEMA Class 7 Division 1 Approved |
Thermostat Programmable | No |
Item | Hazardous Location Line Volt Mechanical Tstat |
Thermostat Switch Type | DPDT |
Temp. Sensitivity | +/-4 Degrees F |
Number of Switches | 2 |
Contact Rating Resistive @ 240V | 22 A |
Inductive Amps @ 208V | 4.6 A |
Contact Rating Resistive @ 120V | 22 A |
Contact Rating Resistive @ 277V | 22 A |
Resistive Amps @ 208VAC | 22 A |
Phase | 1 |
Number of Poles | 2 |
Temperature Sensitivity | +/-4 Degrees F |
Temperature Control Range | 50 Degrees to 90 Degrees F |
Amperage | 4.6 A |
Temperature Differential | 2 Degrees F to 4 Degrees F |
Full Load Amps @ 120V AC | 4.6 A |
Enclosure Finish | Powder Coated |
Maximum Control Temperature | 90 Degrees F |
Number of Cooling Stages | 1 |
Minimum Control Temperature | 50 Degrees F |
Number of Heating Stages | 1 |
Switch Type/Action | DPDT, Open/Close on Rise |
Temperature Scale | Celsius, Fahrenheit |
Frequency | 50 Hz, 60 Hz |
Pilot Duty Rating | 125VA |
Full Load Amps @ 240V AC | 4.6 A |
Enclosure NEMA Rating | NEMA 7 |
Hazardous Location Division | Division 1, Division 2 |
Hazardous Location Class | 1 C, C and D, Group B |
Enclosure Material | Aluminum |
Enclosure Color | Black, Gray |
Stages | 1H/1C |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type DPDT, Thermostat Control Range 50 Degrees to 90 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 4.5A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential +/- 3 Degrees F, Height 5-1/2 In.