Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Line Voltage Mechanical Thermostat, 120 to 277VAC

  • Zoro #: G1179403
  • Mfr #: ETD9STGS

$19.17

Details
  • Contact Rating Resistive @ 240V: 22A
  • Height: 4-3/4"
  • Differential: 2 to 4 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Columbus Electric #ETD9STGS Specifications

  • Zoro #: G1179403
  • Mfr #: ETD9STGS
Contact Rating Resistive @ 240V: 22A Height: 4-3/4"
Differential: 2 to 4 Degrees F Color: White/Metallic Plate
Mounting Location: wall Thermostat Heating/Cooling: Heating/Cooling
Thermostat Switch Type: SPDT Standards: UL and CSA
Thermostat Voltage: 120 to 277VAC Thermostat Programmable: No
Mounting Type: Vertical Sensor Type: Bi-Metal Actuator
Contact Rating Resistive @ 277V: 22A Inductive Amps @ 120V: 13.8A
Width: 2-3/4" Switch Action: Open/Close on Rise
Locked Rotor Amps @ 120V: 82.8A Number of Switches: 1
Remote Sensing Capability: No Thermostat Item: Line Voltage Mechanical Thermostat
Depth: 1-1/2" Contact Rating Resistive @ 120V: 22A
Full Load Amps @ 120VAC: 22A Includes: Thermometer
Item: Line Volt Mechanical Tstat Full Load Amps @ 240VAC: 22A
Remote Sensing Bulb Included: No Locked Rotor Amps @ 240V: 60A
Inductive Amps @ 240V: 10A Thermostat Control Range: 50 Degrees to 90 Degrees F
Country of Origin (subject to change): United States

Description

ChemMax® 2 Collared Coveralls offer both strength and comfort, with Dow Saranex® 23P film on two layers of a unique bi-component spunbond nonwoven substrate. They provide protection for chemical mixing and handling, environmental cleanup, hazardous materials remediation and response, pharmaceutical manufacturing, spray painting, and general industry. ChemMax® 2 is useful in protecting against hazardous chemicals and contaminants found in the workplace. Take a look at the features for Columbus Electric Line Volt Mechanical Tstat. Color: White/Metallic Plate, Mounting Location: wall.

Reviews of Columbus Electric #ETD9STGS