Line Voltage Mechanical Thermostat, Heating Only, 120VAC

COLUMBUS ELECTRIC| Zoro #: G1134156| Mfr #: KT-121B

$33.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134156 Mfr #: KT-121B
Inductive Amps @ 120V: 13.8AResistive Amps @ 120V: 22A
Width: 2-1/2"Depth: 2"
Height: 5-1/2"Thermostat Control Range: -10 Degrees to 100 Degrees F
Differential: 6 to 8 Degrees FItem: Portable Heating Thermostat
Color: BlackSwitch Action: Open on Rise
Standards: UL, CSASensor Type: Bi-Metal
Includes: 6 ft. Cord and HSJ Cord with Piggyback Plug, Mount with Suspension Chain or WireThermostat Voltage: 120VAC
Thermostat Switch Type: SPSTEnclosure Type: Steel
Display Type: AnalogCountry of Origin (subject to change): China

Product Description

This line voltage mechanical thermostat from Columbus Electric will help your electric heating system run exactly the way you want it. This line voltage mechanical thermostat features a control range of -10 degrees to 100 degrees F and an open on rise switch. The switch for this line volt mechanical tstat is single pole, single throw. Equipped with 13.8A full load amps, you can expect high-powered performance.

Product Reviews