KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ant Killer, Indoor and Outdoor, PK12

COMBAT| Zoro #: G1724441| Mfr #: DIA 97306

$71.67 /pk

This item ships free. Details.Standard ground shipping.
Details:
Targeted Insects: Ants
Insect Control Type: Kills
Item: Ant Killer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724441 Mfr #: DIA 97306
Targeted Insects: AntsInsect Control Type: Kills
Item: Ant KillerForm: Gel
Size: 0.95 oz.Insect Group: Crawling
Indoor/Outdoor Usage: Indoor/OutdoorDilution Ratio: Ready to Use
DEET Concentration: DEET-FreeActive Ingredients: Fipronil
Country of Origin (subject to change): United States

Description

Ant Killer, Insect Control Type Kills, Crawling, Targeted Insects Ants, Form Gel, Size 0.95 oz., Active Ingredients Fipronil, DEET Concentration DEET-Free, Indoor/Outdoor, Dilution Ratio Ready to Use, Package Quantity 12

Reviews